This product requires certification to purchase.

30 in. Grab Bar in White

Moen

Home Care® 30 in. Grab Bar in White

  • Fast #
  • Part #MR8962FDW
  • Item #4067663
  • Manufacturer Part #R8962FDW
5 out of 5 Customer Rating
Brand image
Moen

Home Care® 30 in. Grab Bar in White

  • Fast #
  • Part #MR8962FDW
  • Item #4067663
  • Manufacturer Part #R8962FDW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 42
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Includes paper holder
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
300 lbs
Collection:
Home Care®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/4 in
Length:
30 in
Material:
Stainless Steel
UPC:
034584016614
Weight Capacity:
300 lb