32 in. Grab Bar in Peened Stainless Steel
Home Care® 32 in. Grab Bar in Peened Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a textured slip-resistant finish
- Bathroom grab bar supports up to 500 lbs when installed in a stud or when using SecureMount anchors (not included)
- 16-Inch bar length with 1.5-Inch bar diameter
- Complies with Americans with Disabilities Act (ADA) specifications
- Stainless steel construction for added durability
- Backed by Moen’s Limited Lifetime Warranty
- SecureMount design for easy, secure installation (sold separately)
-
ADA Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 500 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Peened Stainless Steel
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 32 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 034584015037
- Weight Capacity:
- 500 lb
- Width:
- 16 in