48 in. Grab Bar in Peened Stainless Steel
Home Care® 48 in. Grab Bar in Peened Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Capacity:
- 500 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Peened Stainless Steel
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 48 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 034584015051
- Weight Capacity:
- 500 lb
- Width:
- 24 in