7-2/5 in. Grab Bar in White
Home Care® 7-2/5 in. Grab Bar in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless finish coordinates with today's popular kitchen appliances and accessories
- Fits sink bowl size 14" x 16" with a center drain location
- Fits sink bowls 14” x 16” - product is 12”x 14” to allow clearance of rounded edges of sink bowl and sink walls
- Stainless steel construction for added durability
- Backed by Moen's One-Year Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Home Care®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6-191/250
- Diameter:
- 1
- Hardware Included:
- Yes
- Height:
- 12-11/32
- Length:
- 7-2/5
- Material:
- Metal, Plastic
- UPC:
- 034584484307
- Width:
- 7-9/10