9 in. Grab Bar in Brushed Nickel
Home Care® 9 in. Grab Bar in Brushed Nickel
Product Details
Product Details
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 250 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 7/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 2-21/32
- UPC:
- 034584009012
- Weight Capacity:
- 250
- Width:
- 2-21/32