9 in. Grab Bar in Polished Chrome
Home Care® 9 in. Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 648-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 250 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2
- Diameter:
- 7/8
- Hardware Included:
- Yes
- Height:
- 2-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 2-1/2
- UPC:
- 034584094452
- Weight Capacity:
- 250
- Width:
- 2-1/2