This product requires certification to purchase.

Round Closed Front Toilet Seat in Glacier

Moen

Home Care® Round Closed Front Toilet Seat in Glacier

  • Fast #
  • Part #MDN7020
  • Item #1810904
  • Manufacturer Part #DN7020
5 out of 5 Customer Rating
Brand image
Moen

Home Care® Round Closed Front Toilet Seat in Glacier

  • Fast #
  • Part #MDN7020
  • Item #1810904
  • Manufacturer Part #DN7020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Bottom grid
  • 1 year limited warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
15-3/4 in
Height
8 in
Length
15-3/4 in
Width
12-3/4 in
Characteristics & Features
Collection
Home Care®
Color Finish Category
Whites
Color Finish Name
Glacier
Material
Plastic
Toilet Seat Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Warranty & Product Information
ADA Compliant
Yes
Fits Brand
Moen
UPC
034584179654