Hose and Spray Kit in Chrome
Hose and Spray Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Replacement hose and spray kit only
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Hose and Spray Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UPC:
- 026508190944