This product requires certification to purchase.

Hose Guide with Escutcheon Chrome

Moen

Hose Guide with Escutcheon Chrome

  • Fast #
  • Part #M104235
  • Item #1354177
  • Manufacturer Part #104235
4.5 out of 5 Customer Rating
Brand image
Moen

Hose Guide with Escutcheon Chrome

  • Fast #
  • Part #M104235
  • Item #1354177
  • Manufacturer Part #104235
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 2592
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Hose Guide
GSA Approved:
No
UPC:
026508080290