Hose Kit
Hose Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 660-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Aberdeen™ 7592C Kitchen Faucet
- Depth:
- 10-4/5
- Faucet Part Type:
- Hose
- GSA Approved:
- No
- Height:
- 1-1/5
- UPC:
- 026508147337
- Width:
- 7-19/50