Hot and Cold Stem Extension
Hot and Cold Stem Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 9700
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- Material:
- Metal
- Stem Type:
- Hot and Cold
- UPC:
- 026508232606