Indicator for M-DURA® 9220F
Indicator for M-DURA® 9220F
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5 year limited warranty
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Brand Model Compatibility:
- M-DURA® 9220F
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 8-31/100 in
- Faucet Part Type:
- Indicator
- GSA Approved:
- No
- Height:
- 6/25 in
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508261620
- Width:
- 4-3/4 in