18 in. Towel Holder in Polished Chrome
Hotel Motel 18 in. Towel Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 192-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- With single towel bar
- One year limited warranty
Specifications
- Collection:
- Hotel Motel
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 8-1/2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Steel
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 034584741059
- Width:
- 6