Hub in Polished Chrome
Hub in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 1728-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 12"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Height:
- 2-181/500 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 026508179246
- Width:
- 2-677/1000 in