Hub in Polished Chrome
Hub in Polished Chrome
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Handle Type:
- Lever
- Origin:
- Domestic
- UPC:
- 026508227220