CCY 1.75 4.75 DIAMETER 8 FUNCTION HAND SHOWER CHROME
Hydro Energetix™ CCY 1.75 4.75 DIAMETER 8 FUNCTION HAND SHOWER CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3.00 Pallet: 153.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
- Meets EPA Water Sense® criteria to conserve water without sacrificing performance
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Hydro Energetix™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 4-3/4
- Hand Shower Flow Rate:
- 1.75
- Height:
- 11-19/50
- Hose Included:
- Yes
- Hose Length:
- 60
- Type:
- M200H0
- UPC:
- 026508301074
- WaterSense Labeled:
- Yes