Multi Function Showerhead in Chrome
Hydro Energetix™ Multi Function Showerhead in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3.00 Pallet: 90.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Eight-function pause; intensify; downpour; massage; relaxing spray
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- 4.75" diameter spray head showerhead with handshower
-
Green
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Hydro Energetix™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 13-3/4 in
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Downpour, Intense, Massage, Pause, Relaxing
- UPC:
- 026508336861
- WaterSense Labeled:
- Yes