Adjustable Fill Valve
HydroClean™ Adjustable Fill Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gray
- HydroClean model
- Corrosion and chemical resistant
- Saves water
- Detect leaks
- Clean the tank
- Install easily without tool
- CSA certified
- Optional accessories: Flapper: MHFL105
Documents
Specifications
- Adjustable:
- Yes
- Brand Model Compatibility:
- Universal
- Collection:
- HydroClean™
- Length:
- 3-3/10 in
- Valve Type:
- Fill Valve
- WaterSense Labeled:
- No