Icon 1/2 in. CC and IPS Transfer Valve

Part #MU361CI  |  Item #8846824  |  Manufacturer Part #U361CI

$101.01 EACH

End Connections:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size
  • Connection type
  • IMPORTANT: When using 3 Showering Devices, transfer valve cartridge must be modified. Simple cartridge modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
  • IMPORTANT: When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps sold separately.
  • M-CORE Transfer Valves have a simplified trim offering, and suite matching handles with integrated and mixing valves
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Antimicrobial: No

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: M-Core 3-Series

Built-in Stops: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Icon

Color Finish: Unfinished

Color Finish Category: Neutrals

Deck Plate Included: No

Depth: 5-22/25 in

Diameter: 3-1/2 in

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Drain Included: No

EPA Compliant: No

End Connection 1: CC

End Connection 2: CC

End Connection 3: CC

End Connection 4: CC

End Connections: CC

Escutcheon Height: 3-1/2 in

Escutcheon Width: 3-1/2 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Height: 3-1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Part Type: Rough-in Valve

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Type: Lever

Hardware Included: Yes

Heat Rating: 160

Height: 3-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Insulated: No

Length: 5-22/25 in

Lights Included: No

MA Approved: Yes

Material: Brass

Maximum Pressure: 100 psi

Maximum Temperature: 160

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Overflow Included Yes or No: No

Pillow Included: No

Plug Diameter: Yes

Scald Guard: Yes

Style: Modern

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Rough-In Valve

WIFI Enabled: No

WaterSense Labeled: No

Weight: 1.05

Width: 3-1/2 in