Extension Kit Chrome
Icon™ Extension Kit Chrome
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Collection:
- Icon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2
- Faucet Part Type:
- Extension Kit
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 2-1/2
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508166116
- WaterSense Labeled:
- No
- Width:
- 2-1/2