Large Ring Escutcheon Kit in Polished Chrome
Icon™ Large Ring Escutcheon Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- TS3900 and TS3900BN ExactTemp® 3/4 in Thermostatic Shower Trim
- Collection:
- Icon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 026508158500