This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Moen

Icon™ Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MS6312EPBN
  • Item #4199506
  • Manufacturer Part #S6312EPBN
4.1 out of 5 Customer Rating
Brand image
Moen

Icon™ Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #MS6312EPBN
  • Item #4199506
  • Manufacturer Part #S6312EPBN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 420
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 5-7/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • One-function full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Diameter
5-7/8 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Icon™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
026508222027