Two Handle Centerset/Minispread Bathroom Sink Faucet in Spot Resist Brushed Nickel
Idora™ Two Handle Centerset/Minispread Bathroom Sink Faucet in Spot Resist Brushed Nickel
Product Details
Product Details
- WaterSense certified for efficient water usage without sacrificing performance
- 4 in. centerset design
- 3-hole installation or sink configuration
- Drain included for convenience
- Complies with Americans with Disabilities Act (ADA) specifications
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Idora™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 4-4/5
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-9/10
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Length (in):
- 2-11/16
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-9/10
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-19/100
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 4-1/16
- Spout Reach:
- 4-11/16
- Spout Type:
- Swivel
- UPC:
- 026508273692
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes