This product requires certification to purchase.

Multi Function Hand Shower in Spot Resist™ Brushed Nickel

Moen

Ignite™ Multi Function Hand Shower in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M20091SRN
  • Item #7609315
  • Manufacturer Part #20091SRN
4.8 out of 5 Customer Rating
Brand image
Moen

Ignite™ Multi Function Hand Shower in Spot Resist™ Brushed Nickel

  • Fast #
  • Part #M20091SRN
  • Item #7609315
  • Manufacturer Part #20091SRN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2 Pallet: 130
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Ignite™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Hose Included:
Yes
Hose Length:
60 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Massage, Wide
UL Listed:
No
UPC:
026508278970
WaterSense Labeled:
No