Multi Function Showerhead in Spot Resist Brushed Nickel
Ignite Multi Function Showerhead in Spot Resist Brushed Nickel
Package Quantity Info:
Each: 1 Case: 2 Pallet: 104-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
- Spot Resist™ brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- 3.75" diameter spray head showerhead with handshower
- Five-function downpour; rinse; the drench spray function offers soft yet heavy rinse which is perfect for bathing kids or pets; massage; wide coverage
- Limited lifetime warranty
- Features a 60" kink-free metal hose that extends reach and flexibility
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Ignite
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Diameter:
- 3-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Downpour, Drench, Massage, Rinse, Wide Coverage
- UPC:
- 026508278956