This product requires certification to purchase.

Single Function Showerhead in Wrought Iron

Moen

Immersion™ Single Function Showerhead in Wrought Iron

  • Fast #
  • Part #MS6310WR
  • Item #2924129
  • Manufacturer Part #S6310WR
5 out of 5 Customer Rating
Brand image
Moen

Immersion™ Single Function Showerhead in Wrought Iron

  • Fast #
  • Part #MS6310WR
  • Item #2924129
  • Manufacturer Part #S6310WR
5 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • 7" diameter spray head rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • One-function full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Immersion™
Color Finish Category:
Bronze Tones
Color Finish Name:
Wrought Iron
Diameter:
7 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full Spray
UL Listed:
No
UPC:
026508221013
WaterSense Labeled:
No