IN-LINE Filter ASSLY
IN-LINE Filter ASSLY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Depth:
- 8-11/20
- Height:
- 19/20
- Origin:
- Global
- Type:
- M174065
- UL Listed:
- No
- UPC:
- 026508252772
- Weight:
- 0.27
- Width:
- 4-99/100