This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Moen

Indi™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M87090BL
  • Item #7856398
  • Manufacturer Part #87090BL
4.3 out of 5 Customer Rating
Brand image
Moen

Indi™ Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #M87090BL
  • Item #7856398
  • Manufacturer Part #87090BL
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Redwood City, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Indi™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
16-7/32
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
8-15/16
Spout Reach:
7-7/8
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
026508284384