Indi™ Single Handle Pull Down Kitchen Faucet with Soap Dispenser Included in Spot Resist™ Stainless

Part #M87090MSRS  |  Item #4709231  |  Manufacturer Part #87090MSRS

$449.14 EACH
(Pricing is for Spot Resist™ Stainless)

Color/Finish: Spot Resist™ Stainless

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Moen Indi™ Single Handle Pull Down Kitchen Faucet with Soap Dispenser Included in Spot Resist™ Stainless /$449.14

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Indi™

Color Finish: Spot Resist™ Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 16-7/32 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: 1255™ Duralast™ Cartridge

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

High Pressure: 60

Hose Included: Yes

Hose Length: 68 in

IAPMO Listed: Yes

Kitchen Faucet Type: [Pull Down, Single Handle]

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 8-15/16 in

Spout Reach: 7-7/8 in

Spout Type: [High Arc, Swivel]

Spray Type: [Aerated Stream, Pause, Powerful Cleaning Rinse]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Width: 10-1/4 in