This product requires certification to purchase.

Infrared Sensor Control Box in Polished Chrome

Moen

Infrared Sensor Control Box in Polished Chrome

  • Fast #
  • Part #M134122
  • Item #3254094
  • Manufacturer Part #134122
3.4 out of 5 Customer Rating
Brand image
Moen

Infrared Sensor Control Box in Polished Chrome

  • Fast #
  • Part #M134122
  • Item #3254094
  • Manufacturer Part #134122
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
S899 Destiny™ Lavatory Faucet
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
Height:
3-14/25 in
IAPMO Listed:
No
NSF Certified:
No
UPC:
026508170939
Width:
5-11/100 in