Install Kit 3/8 In
Install Kit 3/8 In
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Installation Tool
- Fits Brand:
- Moen
- Fitting Size 1:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- UL Listed:
- No
- UPC:
- 026508130148
- WaterSense Labeled:
- No