This product requires certification to purchase.

Wand Kit Chrome

Moen

Integra® Wand Kit Chrome

  • Fast #
  • Part #M140392
  • Item #3798911
  • Manufacturer Part #140392
5 out of 5 Customer Rating
Brand image
Moen

Integra® Wand Kit Chrome

  • Fast #
  • Part #M140392
  • Item #3798911
  • Manufacturer Part #140392
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Integra®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-31/50 in
Faucet Part Type:
Wand Kit
GSA Approved:
No
Height:
10.62 in
Length:
10-31/50 in
UPC:
026508185582
Width:
7-3/25 in