This product requires certification to purchase.

Dual Function Showerhead in Oil Rubbed Bronze

Moen

Isabel Dual Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #MS1311EPORB
  • Item #4199512
  • Manufacturer Part #S1311EPORB
4.8 out of 5 Customer Rating
Brand image
Moen

Isabel Dual Function Showerhead in Oil Rubbed Bronze

  • Fast #
  • Part #MS1311EPORB
  • Item #4199512
  • Manufacturer Part #S1311EPORB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Generously sized 9" diameter this eco performance showerhead conserves water without sacrificing performance
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function concentrated rinse; full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Isabel
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-13/100
Diameter:
8
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
Yes
Length:
3-1/8
Shape:
Round
Showerhead Flow Rate:
1.75
Showerhead Function:
Dual
Spray Type:
Rain
UL Listed:
No
UPC:
026508214022
WaterSense Labeled:
Yes