This product requires certification to purchase.

Dual Function Showerhead in Polished Chrome

Moen

Isabel Dual Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS1311
  • Item #2910935
  • Manufacturer Part #S1311
5 out of 5 Customer Rating
Brand image
Moen

Isabel Dual Function Showerhead in Polished Chrome

  • Fast #
  • Part #MS1311
  • Item #2910935
  • Manufacturer Part #S1311
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Generously sized 9" diameter rainshower for exceptional water coverage
  • Advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Two-function concentrated rinse; full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Isabel
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-13/100
Diameter:
8
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-1/8
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Dual
Spray Type:
Rain
UL Listed:
No
UPC:
026508152171
WaterSense Labeled:
No
Width:
8-1/2