1-Light Bath Globe Light in Brushed Nickel
Iso™ 1-Light Bath Globe Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Glazed sockets ensure the socket rings install with ease
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Iso™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Glass Type:
- White
- Height:
- 11-1/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- European
- Material:
- Zinc, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 034584018625
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 4-87/100 in