This product requires certification to purchase.

12 in. Grab Bar in Matte Black

Moen

Iso® 12 in. Grab Bar in Matte Black

  • Fast #
  • Part #MYG0712BL
  • Item #7911775
  • Manufacturer Part #YG0712BL
4.4 out of 5 Customer Rating
Brand image
Moen

Iso® 12 in. Grab Bar in Matte Black

  • Fast #
  • Part #MYG0712BL
  • Item #7911775
  • Manufacturer Part #YG0712BL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Redwood City, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
3-1/4
CARB OTC LEED Compliant:
No
Collection:
Iso®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
1-1/4
GSA Approved:
No
Gauge (metal):
22
Hardware Included:
No
Height:
2-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4
UPC:
034584029294
Weight Capacity:
500
Width:
12