Iso® 18 in. Grab Bar in Polished Chrome

Part #MYG0718CH  |  Item #4583155  |  Manufacturer Part #YG0718CH

$52.19 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Corrosion resistant
  • Grip pad provides a comfortable and secure hold
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Capacity: 500 lbs

Collection: Iso®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1-1/4 in

Height: 2-3/4 in

Length: 18 in

Material: Stainless Steel

Mount Type: Wall

Weight Capacity: 500