18 in. Aluminum Towel Bar in Polished Chrome
Iso™ 18 in. Aluminum Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 6000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Towel bar
- Included template and mounting hardware take the guesswork out of installation
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Iso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Aluminum
- Mount Type:
- Wall
- UPC:
- 034584100184