This product requires certification to purchase.

20-11/25 in. Towel Bar in Matte Black

Moen

Iso™ 20-11/25 in. Towel Bar in Matte Black

  • Fast #
  • Part #MDN0718BL
  • Item #9636395
  • Manufacturer Part #DN0718BL
5 out of 5 Customer Rating
Brand image
Moen

Iso™ 20-11/25 in. Towel Bar in Matte Black

  • Fast #
  • Part #MDN0718BL
  • Item #9636395
  • Manufacturer Part #DN0718BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Limited lifetime warranty
  • Concealed screw mounting
  • Quick and easy to install
  • For use in the bath as well as the kitchen for hanging towels and more
  • Backed by Moen’s limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Iso™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-11/100 in
Hardware Included:
Yes
Height:
2-11/25 in
Installation Type:
Wall Mount
Length:
20-11/25 in
Material:
Aluminum, Zinc
Number of Bars:
1
Projection:
3-11/100 in
UPC:
034584034168
Weight Capacity:
30 lb
Width:
18 in