This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Moen

Iso™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MDN0722CH
  • Item #3158533
  • Manufacturer Part #DN0722CH
4.5 out of 5 Customer Rating
Brand image
Moen

Iso™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MDN0722CH
  • Item #3158533
  • Manufacturer Part #DN0722CH
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Iso™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/4 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum
Mount Type:
Wall
Number of Bars:
2
Projection:
3-3/4 in
UPC:
034584008299