42 in. Grab Bar in Polished Chrome
Iso® 42 in. Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Grip pad provides a comfortable and secure hold
- Limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 500 lbs
- Collection:
- Iso®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4
- Length:
- 42
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 034584022769
- Weight Capacity:
- 500