Multi Function Hand Shower in Spot Resist® Brushed Nickel
Iso™ Multi Function Hand Shower in Spot Resist® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Finish resists fingerprints and water spots for a cleaner looking bath
- Limited lifetime warranty
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Iso™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Mount:
- Deck Mount, Wall Mount
- Hand Shower Diameter:
- 4
- Hand Shower Flow Rate:
- 1.75
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 59
- Length:
- 9-5/8
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Jet, Rain, Wide
- UPC:
- 026508246955
- WaterSense Labeled:
- Yes