This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

Moen

Iso™ Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MDN0786BN
  • Item #3637832
  • Manufacturer Part #DN0786BN
5 out of 5 Customer Rating
Brand image
Moen

Iso™ Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #MDN0786BN
  • Item #3637832
  • Manufacturer Part #DN0786BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Stamped steel mounting bracket
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Iso™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-7/16 in
Height:
7-7/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Aluminum
Mount Type:
Wall
Projection:
2-7/16 in
Ring Type:
Closed
Shape:
Round
UPC:
034584012982