Round Closed Towel Ring in Polished Chrome
Iso™ Round Closed Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Stamped steel mounting bracket
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Iso™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/16
- Height:
- 7-7/32
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Aluminum
- Mount Type:
- Wall
- Projection:
- 2-7/16
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584008312