Towel Shelf in Brushed Nickel
Iso™ Towel Shelf in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ellsworth collection
- Provides a metallic look
- Corrosion resistant
- Material: Metal
- Style: Traditional
- Lifetime Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Iso™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-37/50
- Height:
- 6-9/25
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Stainless Steel, Zinc
- Number of Bars:
- 1
- UPC:
- 034584015174
- Width:
- 27