This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

Moen

Iso™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MDN0708BL
  • Item #9636397
  • Manufacturer Part #DN0708BL
5 out of 5 Customer Rating
Brand image
Moen

Iso™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MDN0708BL
  • Item #9636397
  • Manufacturer Part #DN0708BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • Pivoting post allows for easy roll changes without the need for a traditional roller
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Iso Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-7/16 in
Depth
3-11/100 in
Height
2-11/25 in
Length
11-1/10 in
Projection
3-1/8 in
Width
13-3/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Iso™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Zinc
Mount Type
Wall
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034584034380