This product requires certification to purchase.

Wall Toilet Tissue Holder in Matte Black

Moen

Iso™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MDN0709BL
  • Item #9636396
  • Manufacturer Part #DN0709BL
3.9 out of 5 Customer Rating
Brand image
Moen

Iso™ Wall Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MDN0709BL
  • Item #9636396
  • Manufacturer Part #DN0709BL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 420
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Mediterranean Bronze finish creates a classic style
  • Zinc construction provides durability
  • Mounting hardware included
  • Coordinates with MOEN Ashville bath accessories (sold separately)
  • Wall-mounted design
  • Limited lifetime warranty
  • Wall mounted style save counter space
  • Coordinates with Moen Ashville bath accessories
  • Mounting hardware included for easy installation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/25 in
Collection:
Iso™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hardware Included:
Yes
Height:
2-11/25 in
Length:
8-49/50 in
Material:
Zinc
Mount Type:
Wall
Projection:
4-27/50 in
UPC:
034584034397
Width:
13-3/4 in