BRONZED GOLD M-CORE 2 SERIES TUB/SHOWER
Iver BRONZED GOLD M-CORE 2 SERIES TUB/SHOWER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronzed gold finish adds unique flair and warmth to your bathroom
- Lever handle offers effortless control
- M-CORE cartridge included with the trim
- M-CORE 2 series cartridge included
- 6" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- 7" tub spout length
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets EPA WaterSense criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Iver
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- MUT2683EPBZG
- UPC:
- 026508397091
- WaterSense Labeled:
- Yes