BRONZED GOLD ONE GLOBE BATH LIGHT
Iver BRONZED GOLD ONE GLOBE BATH LIGHT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 56-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronzed gold
- Supports up to 100 watt max bulbs
- One globe
- ETL certified
- Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Standard 120 voltage
- Limited lifetime warranty
Specifications
- Collection:
- Iver
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Height:
- 15-19/50
- Light Bulb Base Type:
- Medium E-27
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Number of Lights:
- 1
- Type:
- MYB1361BZG
- UPC:
- 034584043016
- Watts:
- 60
- Width:
- 15-19/50