This product requires certification to purchase.

BRUSHED NICKEL ONE GLOBE BATH LIGHT

Moen

Iver BRUSHED NICKEL ONE GLOBE BATH LIGHT

  • Fast #
  • Part #MYB1351BN
  • Item #12264337
  • Manufacturer Part #YB1351BN
4.3 out of 5 Customer Rating
Brand image
Moen

Iver BRUSHED NICKEL ONE GLOBE BATH LIGHT

  • Fast #
  • Part #MYB1351BN
  • Item #12264337
  • Manufacturer Part #YB1351BN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Supports up to 100 watt max bulbs
  • One globe
  • ETL certified
  • Standard 120 voltage
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
Iver
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
6-1/4 in
Light Bulb Base Type:
Medium E-27
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Number of Lights:
1
UPC:
034584042927
Watts:
60 W
Width:
6-1/4 in